EMT112 - 1-1/2" Emt Conduit

Conduit

  • $31.38 (Per 10 Feet)
  • $3.14 (Per Foot)

  • $31.38 (Per 10 Feet)

  • $313.78 (Per 100 Feet)

  • $4,706.70 (Per 1,500 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT112
Manufacturer
Conduit
Manufacturer's Part Number
EMT112
Description
1-1/2" Emt Conduit
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Black (Tape) Color, 1.610 In;40.89 MM Conduit Inner Diameter, 1.740 In;44.20 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 1-1/2 In;41 MM
Slang Terms
Emt, Thinwall Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
-
UPC/EAN/GTIN
091111020056
Weight per unit
1.11 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.14 (Per Foot)
Carton
$31.38 (Per 10 Feet)
Standard Packaging
$4,706.70 (Per 1,500 Feet)
Resources
Images
 
 
EMT112 - Large Image
 
EMT112 - Small Image
Specifications Sheets
 
 
EMT112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Color
Black (Tape)
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
Electrical Metallic Tube
Long Description
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and any other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Black (Tape) Color, 1.610 in;40.89 mm Conduit Inner Diameter, 1.740 in;44.20 mm Conduit Outer Diameter, Electro Galvanized Finish, 10 ft Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, ANSI NEMA Standard;File #E7465;UL 797;UL Standard Standards Met, 1-1/2 in;41 mm
Features
Republic Conduit’s EMT is the most bendable electrical conduit currently available in the marketplace. It is manufactured from high-quality, flat-rolled steel, uniquely formulated for its high malleability and is produced usingRepublic Conduit’s exclusive electrogalvanizing process. Using Republic Conduit Color EMT is the safest and most effective way to quickly identify and trace fire alarm, health care dedicated circuits, data transmission, communications wiring, computer power circuits, and any other de
Short Description
Electrical Metallic Tube, 1-1/2 in, 10 ft, Flat Rolled Steel, 10 CT
Special Features
Corrosion Resistant
Description
1-1/2" EMT CONDUIT
Also Known As...
Emt
Thinwall Conduit
Additional Information
Conduit Outer Diameter
1.740 in;44.20 mm
Conduit Inner Diameter
1.610 in;40.89 mm
Standards Met
UL Standard;UL 797;File #E7465;ANSI NEMA Standard
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
EMT112
Taxonomies, Classifications, and Categories
Category Description
EMT Conduit
Trade Size
Trade Size
1-1/2 in;41 mm
Availability
minimum qty
10
Packaging
Weight
1.11 lb/ft
Weight per foot
1.11
Carton
10
Package
1500
Uses, Certifications, and Standards
Application
Trace Fire Alarm;Health Care Dedicated Circuits;Data Transmission;Communications Wiring;Computer Power Circuits and any other Designated System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat