EMT34 - 3/4" Emt Conduit

Conduit

  • $9.22 (Per 10 Feet)
  • $0.92 (Per Foot)

  • $9.22 (Per 10 Feet)

  • $92.15 (Per 100 Feet)

  • $4,607.50 (Per 5,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT34
Manufacturer
Conduit
Manufacturer's Part Number
EMT34
Description
3/4" Emt Conduit
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
Slang Terms
Emt, Thinwall Conduit
Suggest a New Term
Categories
Metallic Conduit - Emt Conduit Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
980010020024 / 00980010020024
Weight per unit
0.45 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.92 (Per Foot)
Carton
$9.22 (Per 10 Feet)
Standard Packaging
$4,607.50 (Per 5,000 Feet)
Resources
Images
 
 
EMT34 - Small Image
 
EMT34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
EMT Conduit
Description
3/4" EMT CONDUIT
Long Description
EMT Conduit, 3/4 in Trade Size, 0.45 lb/ft
Short Description
EMT Conduit, 3/4 in
extra long description
NSP B00024 EMT 3/4 COND
Also Known As...
Emt
Thinwall Conduit
Additional Information
package quantity
5000 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
EMT34
GTIN
00980010020024
UPC
980010020024
Taxonomies, Classifications, and Categories
Category Description
EMT Conduit
Trade Size
Trade Size
3/4 in
Availability
minimum qty
10
Packaging
Weight
0.45 lb/ft
Weight per foot
0.45
Carton
10
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat