IMC114 - 1-1/4" Imc Conduit

Conduit

  • $38.51 (Per 10 Feet)
  • $3.85 (Per Foot)

  • $38.51 (Per 10 Feet)

  • $385.07 (Per 100 Feet)

  • $5,198.44 (Per 1,350 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC114
Manufacturer
Conduit
Manufacturer's Part Number
IMC114
Description
1-1/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000041
Weight per unit
1.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.85 (Per Foot)
Carton
$38.51 (Per 10 Feet)
Standard Packaging
$5,198.44 (Per 1,350 Feet)
Resources
Images
 
 
IMC114 - Large Image
 
IMC114 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Color
Green (Cap)
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Product Type
Intermediate Metal Conduit
Special Features
Electric Resistant;Corrosion Resistant
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 in;41.4 to 41.78 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/4 in;35 mm Trade Size, 0.085 to 0.100 in;2.16 to 2.54 mm Wall Thickness, 1.5 lb/ft Weight
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Short Description
Intermediate Metal Conduit, 1-1/4 in, 9 ft 11 in, Flat Rolled Steel, 10 CT
Description
1-1/4" IMC CONDUIT
Additional Information
Conduit Outer Diameter
1.630 to 1.645 in;41.4 to 41.78 mm
Wall Thickness
0.085 to 0.100 in;2.16 to 2.54 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC114
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
1-1/4 in;35 mm
Availability
minimum qty
10
Packaging
Weight
1.5 lb/ft
Weight per foot
1.5
Carton
10
Package
1350
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat