1421C - Trim For H1499 Specular Reflector Cone, Clear

Halo

  • $64.10 (Each)
  • $64.10 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1421C
Manufacturer
Halo
Manufacturer's Part Number
1421C
Description
Trim For H1499 Specular Reflector Cone, Clear
4" Trim Reflector White Trim, Clear Specular Reflector, MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400320524 / 00662400320524
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.10 (Each)
Resources
Images
 
 
1421C - Large Image
 
1421C - Large Image
Attachments
 
 
1421C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.25 IN Length 4.5 IN Width 2.375 IN Height
Descriptions
Product Type
Specular Reflector Cone, Clear
Description
TRIM FOR H1499 SPECULAR REFLECTOR CONE, CLEAR
extra long description
CLS 1421C SPECULAR REFLECTOR CONE,
Special Features
Die cast trim ring with reflector cone
Construction
N/A
Long Description
4" Trim Reflector White Trim, Clear Specular Reflector, MR16
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
1421C
GTIN
00662400320524
UPC
662400320524
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Trim
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1421C.
Jump To:

Similar Items

Similar items are close alternatives to 1421C, though they may not be 100% alike.

4" LV Adjustable Clear Trim Reflector
  • Our Part #: D441C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: DMF
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D441C - DMF Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
*Delisted* 4" TRM Clear Specular Ref
  • Our Part #: 1421SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1421SC - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat