1421SC - *Delisted* 4" TRM Clear Specular Ref

Cooper Lighting Solutions

  • $24.26 (Each)
  • $24.26 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1421SC
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
N/A
Description
*Delisted* 4" TRM Clear Specular Ref
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$24.26 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" TRM CLEAR SPECULAR REF
Manufacturer Information
Brand
Cooper Lighting Solutions
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1421SC.
Jump To:

Similar Items

Similar items are close alternatives to 1421SC, though they may not be 100% alike.

4" Trim High Gloss Appliance White Trim With Clear Specular Reflector, Low Volta...
  • Our Part #: ERT403LV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ERT403LV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($172.44) ·
ERT403LV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.74

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
4" Trim Reflector White Trim, Clear Specular Reflector, MR16
  • Our Part #: 1421C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1421C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1421C - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat