1493P - Black Coilex Baffle/White Ring

Halo

  • $28.51 (Each)
  • $28.51 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1493P
Manufacturer
Halo
Manufacturer's Part Number
1493P
Description
Black Coilex Baffle/White Ring
4" Trim Coilex Baffle White Trim With Black Baffle, MR16
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400320555 / 00662400320555
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.51 (Each)
Resources
Images
 
 
1493P - Large Image
 
1493P - Large Image
Attachments
 
 
1493P - Specification Sheet
Features
Material
Cast Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.0 IN Length 5.0 IN Width 2.0 IN Height
Descriptions
Product Type
Black Coilex Baffle, Sati N White Trim
Description
BLACK COILEX BAFFLE/WHITE RING
extra long description
CLS 1493P BLACK COILEX BAFFLE, SATI
Long Description
4" Trim Coilex Baffle White Trim with Black Baffle, MR16
Special Features
Die cast trim ring
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
1493P
GTIN
00662400320555
UPC
662400320555
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Trim
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.

false