1493W - 4" Trim Coilex Baffle White Trim W/White Baffle

Halo

  • $35.48 (Each)
  • $35.48 (Each)

  • $212.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1493W
Manufacturer
Halo
Manufacturer's Part Number
1493W
Description
4" Trim Coilex Baffle White Trim W/White Baffle
4" Trim Coilex Baffle White Trim With White Baffle, MR16
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400320623 / 00662400320623
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.48 (Each)
Standard Packaging
$212.88 (Per 6)
Resources
Images
 
 
1493W - Large Image
 
Small Image - Small Image
 
1493W - Large Image
Attachments
 
 
1493W - Specification Sheet
Features
Material
Cast Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.0 IN Length 5.0 IN Width 2.0 IN Height
Descriptions
Description
4" TRIM COILEX BAFFLE WHITE TRIM W/WHITE BAFFLE
Product Type
Coilex Baffle, 35DEG, All White
extra long description
CLS 1493W COILEX BAFFLE, 35DEG, ALL
Long Description
4" Trim Coilex Baffle White Trim with White Baffle, MR16
Special Features
Die cast trim ring
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
1493W
GTIN
00662400320623
UPC
662400320623
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Trim
Packaging
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.