170PS - 6" Trim Showerlight Albalite Lens W/Reflector

Halo

  • $38.83 (Each)
  • $38.83 (Each)

  • $232.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
170PS
Manufacturer
Halo
Manufacturer's Part Number
170PS
Description
6" Trim Showerlight Albalite Lens W/Reflector
6" Trim Showerlight Albalite Lens With Reflector - Socket Supporting Wet Location & Air-Tite Listed White Trim With Frosted Albalite Lens
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400130765 / 00662400130765
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.83 (Each)
Standard Packaging
$232.98 (Per 6)
Resources
Images
 
 
170PS - Large Image
 
170PS - Large Image
Attachments
 
 
170PS - Specification Sheet
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.125 IN Length 8.0 IN Width 4.5 IN Height
Descriptions
Product Type
Albalite Lens W/ Reflector Cone, Shower
Description
6" TRIM SHOWERLIGHT ALBALITE LENS W/REFLECTOR
extra long description
CLS 170PS ALBALITE LENS W/ REFLECTO
Long Description
6" Trim Showerlight Albalite Lens with Reflector - Socket Supporting Wet Location & Air-tite Listed White Trim with Frosted Albalite Lens
Construction
N/A
Special Features
White Trim with Frosted Glass Lens
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
170PS
GTIN
00662400130765
UPC
662400130765
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
Wet Locations Listed;Airtite
You must have an account to view stock levels

* All prices subject to change.