22SRLD129CUNVL84 - SR 2X2 Led Layin 4000K 2900LM

Metalux Specification

  • $231.10 (Each)
  • $231.10 (Each)

Availability: Currently Out Of Stock
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
22SRLD129CUNVL84
Manufacturer
Metalux Specification
Manufacturer's Part Number
22SR-LD1-29-C-UNV-L840-CD1-U
Description
SR 2X2 Led Layin 4000K 2900LM
2'X2' Skyridge Led, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083691036 / 00080083691036
Weight per unit
14.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.10 (Each)
Resources
Images
 
 
22SRLD129CUNVL84 - Small Image
 
22SRLD129CUNVL84 - Large Image
Attachments
 
 
22SRLD129CUNVL84 - Specification Sheet
Other Links
 
 
22SRLD129CUNVL84 - Other
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
120/277 VAC
Wattage
30 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
amperage rating
108m A
Dimensions and Weight
Length
27.063 in
Width
27.063 in
Height
5.313 in
Descriptions
Description
SR 2X2 LED LAYIN 4000K 2900LM
Product Type
2X2 Led Trof, 2900 LM, 40K, 0-10V Dim
extra long description
ETNCL 22SR-LD1-29-C-UNV-L840-CD1-U
Long Description
2'x2' SkyRidge LED, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver
Special Features
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
22SR-LD1-29-C-UNV-L840-CD1-U
sub brand
SkyRidge LED Series
GTIN
00080083691036
UPC
080083691036
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
14.7
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat