22SRLD229CUNVL84 - 22srld229cunvl840cd1u

Metalux

  • $277.16 (Each)
  • $277.16 (Each)
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
22SRLD229CUNVL84
Manufacturer
Metalux
Manufacturer's Part Number
22SR-LD2-29-C-UNV-L840-CD1-U
Description
22srld229cunvl840cd1u
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083752577 / 00080083752577
Weight per unit
14.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.16 (Each)
Resources
Images
 
 
22SRLD229CUNVL84 - Large Image
 
22SRLD229CUNVL84 - Large Image
Other Links
 
 
22SRLD229CUNVL84 - Other
 
22SRLD229CUNVL84 - Other
Attachments
 
 
22SRLD229CUNVL84 - Specification Sheet
Brochures
 
 
22SRLD229CUNVL84 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.084 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
22SRLD229CUNVL840CD1U
Product Type
2X2 Led Sky RDG, 2900, 40K, Unv 0-10V DD
extra long description
CLS 22SR-LD2-29-C-UNV-L840-CD1-U 2X
Special Features
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
Long Description
LED, 2'x2' SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved.
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX SPECIFICATION
Manufacturers Part Number
22SR-LD2-29-C-UNV-L840-CD1-U
GTIN
00080083752577
UPC
080083752577
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
14.6
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat