24GRLD448F1UNVL8 - *Discontinued* 24grld448f1unvl840cd1u

Metalux Commercial

  • $224.58 (Each)
  • $224.58 (Each)
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
24GRLD448F1UNVL8
Manufacturer
Metalux Commercial
Manufacturer's Part Number
24GRLD448F1UNVL840CD1U
Description
*Discontinued* 24grld448f1unvl840cd1u
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083718498 / 00080083718498
Weight per unit
27.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.58 (Each)
Resources
Images
 
 
24GRLD448F1UNVL8 - Small Image
 
24GRLD448F1UNVL8 - Large Image
 
24GRLD448F1UNVL8 - Large Image
 
24GRLD448F1UNVL8 - Large Image
Specifications Sheets
 
 
24GRLD448F1UNVL8 - Specification Sheet
Brochures
 
 
24GRLD448F1UNVL8 - Brochure
Other Links
 
 
24GRLD448F1UNVL8 - Other
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
120 to 277 V ac
amperage rating
175m A
Wattage
43 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Current Rating
175 mA
Material
Cold Rolled Steel
Material, Color, and Finish
Finish
Frost
Color
White
color temperature
4000 K
Color Rendering Index
85
Dimensions and Weight
Width
23-3/4 in;603 mm
Height
3-1/4 in;83 mm
Length
47-15/16 in;1218 mm
Descriptions
Product Type
GRLED Lensed Troffer
Description
24GRLD448F1UNVL840CD1U
Long Description
GRLED Lensed Troffer, 120 to 277 V ac, 175 mA, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb
Special Features
Spring-Loaded Hinged Door Assembly for Easy Access
Features
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci
Short Description
GRLED Lensed Troffer, 120 to 277 VAC, 43 W
extra long description
ETNCL-CAN 24GR-LD4-48-F1-UNV-L840-C
Additional Information
Total Wattage
43 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
4800 lm
includes
Plug-In Low Voltage Connector
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified
package quantity
28 PL
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
24GRLD448F1UNVL840CD1U
sub brand
GRLED Series
GTIN
00080083718498
UPC
080083718498
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Availability
Manufacturer Status
Inactive
Packaging
Weight
20 lb
Weight per each
27.37
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas
Mounting
Recessed
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat