24GRLD448FIUNVL8 - 24grld448f1unvl840cd1u

Metalux Commercial

  • $224.58 (Each)
  • $224.58 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24GRLD448FIUNVL8
Manufacturer
Metalux Commercial
Manufacturer's Part Number
24GR-LD4-48-F1-UNV-L840-CD1-U
Description
24grld448f1unvl840cd1u
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083718498 / 00080083718498
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.58 (Each)
Resources
Images
 
 
24GRLD448FIUNVL8 - Small Image
 
24GRLD448FIUNVL8 - Large Image
Brochures
 
 
24GRLD448FIUNVL8 - Brochure
Other Links
 
 
24GRLD448FIUNVL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC
amperage rating
175m A
Wattage
43 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Length
72513
Width
24 in
Height
3.5 in
Descriptions
Product Type
GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V
extra long description
ETNCL-CAN 24GR-LD4-48-F1-UNV-L840-C
Description
24GRLD448F1UNVL840CD1U
Long Description
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 UNV L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-UNV-L840-CD1-U|GR LED TROF, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 UNV L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-UNV-L840-CD1-U|CooperLighting 24GR LD4 48 F1 UNV L840 CD1 U|CooperLighting 24GRLD448F1UNVL840CD1U|CooperLighting 24GR-LD4-48-F1-UNV-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 UNV L840 CD1 U|Eaton / Cooper Lighti
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Brand
METALUX COMMERCIAL
Manufacturers Part Number
24GR-LD4-48-F1-UNV-L840-CD1-U
sub brand
GRLED Series
GTIN
00080083718498
UPC
080083718498
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24GRLD448FIUNVL8.
Jump To:

Similar Items

Similar items are close alternatives to 24GRLD448FIUNVL8, though they may not be 100% alike.

Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Pho...
  • Our Part #: 24GR4240D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR4240D
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.64) ·
24GR4240D - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.64

Each

QTY:
Each
Add
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost,...
  • Our Part #: 24GRLD548F1UL840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GRLD548F1UL840
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($235.11) ·
24GRLD548F1UL840 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$235.11

Each

QTY:
Each
Add
Led Lay-In
  • Our Part #: 2GRLD148AUNVL840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.76) ·
2GRLD148AUNVL840 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$191.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat