24GRLD448FIUNVL8 - *Discontinued* 24grld448f1unvl840cd1u

Metalux Commercial

  • $224.58 (Each)
  • $224.58 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24GRLD448FIUNVL8
Manufacturer
Metalux Commercial
Manufacturer's Part Number
24GR-LD4-48-F1-UNV-L840-CD1-U
Description
*Discontinued* 24grld448f1unvl840cd1u
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083718498 / 00080083718498
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.58 (Each)
Resources
Images
 
 
24GRLD448FIUNVL8 - Small Image
 
24GRLD448FIUNVL8 - Large Image
Brochures
 
 
24GRLD448FIUNVL8 - Brochure
Other Links
 
 
24GRLD448FIUNVL8 - Other
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
120/277 VAC
amperage rating
175m A
Wattage
43 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Width
24 in
Height
3.5 in
Length
72513
Descriptions
Long Description
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 UNV L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-UNV-L840-CD1-U|GR LED TROF, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 UNV L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-UNV-L840-CD1-U|CooperLighting 24GR LD4 48 F1 UNV L840 CD1 U|CooperLighting 24GRLD448F1UNVL840CD1U|CooperLighting 24GR-LD4-48-F1-UNV-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 UNV L840 CD1 U|Eaton / Cooper Lighti
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Product Type
GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V
extra long description
ETNCL-CAN 24GR-LD4-48-F1-UNV-L840-C
Description
*DISCONTINUED* 24GRLD448F1UNVL840CD1U
Manufacturer Information
sub brand
GRLED Series
Brand
METALUX COMMERCIAL
Manufacturers Part Number
24GR-LD4-48-F1-UNV-L840-CD1-U
GTIN
00080083718498
UPC
080083718498
Taxonomies, Classifications, and Categories
Type
Recessed Static
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat