24RTC6840 - 2X4 Led Trof CNT BSKT 40K

Metalux

  • $172.93 (Each)
  • $172.93 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24RTC6840
Manufacturer
Metalux
Manufacturer's Part Number
24RTC6840
Description
2X4 Led Trof CNT BSKT 40K
00080083802654|0080083|080083802654|08008380265|80265|24RTC6840|2X4 Led Troffer 6800 Lumen 40K 0 to 10V|Cooper Lighting 24RTC6840|Cooperlighting 24RTC6840|Eaton / Cooper Lighting 24RTC6840|Eaton Cooper Lighting 24RTC6840|Eeton Cooper Lighting 24RTC6840|Halo - Cooper Lighting 24RTC6840|Metalux 24RTC6840
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083802654 / 00080083802654
Weight per unit
17.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
24RTC6840 - Large Image
 
24RTC6840 - Small Image
 
24RTC6840 - Large Image
 
24RTC6840 - Large Image
 
24RTC6840 - Large Image
 
24RTC6840 - Large Image
 
24RTC6840 - Large Image
 
24RTC6840 - Large Image
 
24RTC6840 - Large Image
Other Links
 
 
24RTC6840 - Other
 
24RTC6840 - Other
 
24RTC6840 - Other
 
24RTC6840 - Other
 
24RTC6840 - Other
 
24RTC6840 - Other
 
24RTC6840 - Other
Attachments
 
 
24RTC6840 - Specification Sheet
 
24RTC6840 - Specification Sheet
 
24RTC6840 - Specification Sheet
 
24RTC6840 - Specification Sheet
 
24RTC6840 - Specification Sheet
 
24RTC6840 - Specification Sheet
Brochures
 
 
24RTC6840 - Brochure
 
24RTC6840 - Brochure
 
24RTC6840 - Brochure
 
24RTC6840 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277V
Ballast Type
N/A
Lamp Type
Not Applicable
amperage rating
Open Office, Retail
Material
Steel
Material, Color, and Finish
Style
1.444
Color
Not Applicable
Dimensions and Weight
Length
Open Office, Retail
Descriptions
extra long description
ETNCL 24RTC6840 2X4 LED TROFFER 680
Product Type
2X4 Led Troffer 6800 Lumen 40K 0 to 10V
Description
2X4 LED TROF CNT BSKT 40K
Long Description
00080083802654|0080083|080083802654|08008380265|80265|24RTC6840|2X4 LED TROFFER 6800 LUMEN 40K 0 TO 10V|Cooper Lighting 24RTC6840|CooperLighting 24RTC6840|Eaton / Cooper Lighting 24RTC6840|Eaton Cooper Lighting 24RTC6840|Eeton Cooper Lighting 24RTC6840|HALO - COOPER LIGHTING 24RTC6840|Metalux 24RTC6840
Special Features
Heavy-duty, apertured or closed-top reflector
Additional Information
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Manufacturers Part Number
24RTC6840
Brand
METALUX
sub brand
Cooper Metalux
GTIN
00080083802654
UPC
080083802654
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.55
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;25 Degree C Ambient Temperature Rating;IC Rated;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
4 View Store
Texarkana
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat