24SRLD148CUNVL84 - SR 2X4 Led Layin 4000K 4800LM

Metalux Specification

  • $350.70 (Each)
  • $350.70 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24SRLD148CUNVL84
Manufacturer
Metalux Specification
Manufacturer's Part Number
24SR-LD1-48-C-UNV-L840-CD1-U
Description
SR 2X4 Led Layin 4000K 4800LM
Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083690992 / 00080083690992
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.70 (Each)
Stock Availability
Mansfield
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
24SRLD148CUNVL84 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
177m
Ballast Type
LED Driver
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
120/277 VAC
Wattage
49 W
Dimensions and Weight
Height
5.313 in
Length
51.438 in
Width
27.063 in
Descriptions
Description
SR 2X4 LED LAYIN 4000K 4800LM
Long Description
LED, 2'x4' SkyRidge, WaveStream, 4800 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver
Product Type
SR Led 2X4, 2500LM, 4K, Unv 0-10 Dim DRV
Special Features
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24SR-LD1-48-C-UNV-L840-CD1-U
Sub Brand
SkyRidge LED Series
GTIN
00080083690992
UPC
080083690992
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Availability
Status
Inactive
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 24SRLD148CUNVL84.
Jump To:

Similar Items

Similar items are close alternatives to 24SRLD148CUNVL84, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat