2GR8332AUNVEB81U - 3 Lamp, 2'X4' Static Lensed Troffer Electr Ballast

Metalux

  • $97.98 (Each)
  • $97.98 (Each)

  • $2,743.44 (Per 28)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2GR8332AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-332A-UNV-EB81-U
Description
3 Lamp, 2'X4' Static Lensed Troffer Electr Ballast
3 Lamp, 2'X4' Static Lensed Troffer, Cee Listed Electronic Ballast, T8
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
662401286805 / 00662401286805
Weight per unit
20.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.98 (Each)
Standard Packaging
$2,743.44 (Per 28)
Resources
Images
 
 
2GR8332AUNVEB81U - Large Image
 
2GR8332AUNVEB81U - Large Image
Attachments
 
 
2GR8332AUNVEB81U - Specification Sheet
Features
Voltage Rating
120-277V
Number of Lamps
3
Ballast Type
Instant Start
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
GR8 3 LMP, 2'X4' FL Trof, Elt Bal, T8
Description
3 LAMP, 2'X4' STATIC LENSED TROFFER ELECTR BALLAST
Long Description
3 Lamp, 2'x4' Static Lensed Troffer, CEE Listed Electronic Ballast, T8
Special Features
Optimized for T8 lamps
extra long description
CLS 2GR8-332A-UNV-EB81-U GR8 3 LMP,
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR8-332A-UNV-EB81-U
GTIN
00662401286805
UPC
662401286805
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Recessed Static
Packaging
Weight per each
20.3999
Carton
1
Package
28
Uses, Certifications, and Standards
Mounting
Flushmount
Application
lighting
standard
UL/cUL Listed - Damp Location
You must have an account to view stock levels

* All prices subject to change.