2GR8332AUNVL8735 - 3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps

Metalux

  • $97.88 (Each)
  • $97.88 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GR8332AUNVL8735
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-332A-UNV-L8735-EB81-U
Description
3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps
Recessed Ceiling Troffer, 3F32T8 Lamp; 3 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Not Included; (1) Electronic, Instant Start Ballast; #12 Pattern Acrylic Lens; Reinforced Flat White Steel
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.88 (Each)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
0
All Stores
2
Resources
Images
 
 
2GR8332AUNVL8735 - Large Image
Installation Sheets
 
 
2GR8332AUNVL8735 - Installation Sheet
Attachments
 
 
2GR8332AUNVL8735 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
0 IN
Lamp Type
3F32T8
Lamp Wattage
32 W
Number Of Lamps
3 in
Dimensions and Weight
Length
23 3/4 INCH
Descriptions
Additional Information
APPROVAL UL, CUL
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Description
3 LAMP, 2'X4' STATIC LENSED TROFFER, W/LAMPS
Long Description
RECESSED CEILING TROFFER, 3F32T8 LAMP; 3 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP NOT INCLUDED; (1) ELECTRONIC, INSTANT START BALLAST; #12 PATTERN ACRYLIC LENS; REINFORCED FLAT WHITE STEEL
Product Type
Fluorescent Recessed Light Fixture
Additional Information
Air Function
STATIC
Door Type
REINFORCED FLAT WHITE STEEL
Lamp Length
48 INCH
Lamp/Ballast Voltage
120 TO 277 V
Lens Type
#12 PATTERN ACRYLIC
Nominal Length
4 FT
Nominal Width
2 FT
Trim Type
GRID
Manufacturer Information
Brand
METALUX[R]
Manufacturers Part Number
2GR8-332A-UNV-L8735-EB81-U
Model
GR8
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Availability
Status
Inactive
Packaging
Weight per each
23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
2 View Store
These alternate items can be purchased instead of 2GR8332AUNVL8735.
Jump To:

Similar Items

Similar items are close alternatives to 2GR8332AUNVL8735, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat