2GR8432AUNVEB81 - 4 Lamp, 2'X4' Static Lensed Troffer Electr Ballast

Metalux

  • $103.85 (Each)
  • $103.85 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GR8432AUNVEB81
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-432A-UNV-EB81-U
Description
4 Lamp, 2'X4' Static Lensed Troffer Electr Ballast
4 Lamp, 2'X4' Static Lensed Troffer, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
662401286812 / 00662401286812
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.85 (Each)
Resources
Images
 
 
2GR8432AUNVEB81 - Large Image
 
2GR8432AUNVEB81 - Large Image
Attachments
 
 
2GR8432AUNVEB81 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V
Number of Lamps
4
Ballast Type
Instant Start
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
GR8 4 LMP, 2'X4' FL Trof, Elt Bal, T8
Description
4 LAMP, 2'X4' STATIC LENSED TROFFER ELECTR BALLAST
extra long description
CLS 2GR8-432A-UNV-EB81-U GR8 4 LMP,
Long Description
4 Lamp, 2'x4' Static Lensed Troffer, CEE Listed Electronic Ballast, T8
Special Features
Optimized for T8 lamps
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR8-432A-UNV-EB81-U
GTIN
00662401286812
UPC
662401286812
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Recessed Static
Availability
Status
Inactive
Packaging
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
Mounting
Flushmount
Application
lighting
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2GR8432AUNVEB81.
Jump To:

Similar Items

Similar items are close alternatives to 2GR8432AUNVEB81, though they may not be 100% alike.

Lensed Troffer, T4 Bulb Shape, 48 In Length, 24 In Width, 3-1/8 In/7.9 CM Height...
  • Our Part #: GT4MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GT4MV
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.46) ·
GT4MV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.46

Each

QTY:
Each
Add
4 Lamp, 2'X4' Lensed Troffer, Prismatic Lens, Nema Premuim T8 Unv Electronic Bal...
  • Our Part #: APT432
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APT-432
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($106.31) ·
APT432 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$106.31

Each

QTY:
Each
Add
Trof 2X4 4L T8 A12 Unv
  • Our Part #: JT824432GFSA124E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JT441119H000000
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.22) ·
JT824432GFSA124E - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$76.22

Each

QTY:
Each
Add
Lith 2GT8 4 32 A12 Mvolt 1/4 Geb10i
  • Our Part #: 2GT8432A12MV0LT1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2GT8 4 32 A12 MVOLT 1/4 GEB10I
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.94) ·
2GT8432A12MV0LT1 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$152.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat