2GR8432AUNVEB81U - 4 Lamp, 2'X4' Static Lensed Troffer Electr Ballast

Metalux

  • $103.85 (Each)
  • $103.85 (Each)

  • $2,907.80 (Per 28)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GR8432AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-432A-UNV-EB81-U
Description
4 Lamp, 2'X4' Static Lensed Troffer Electr Ballast
4 Lamp, 2'X4' Static Lensed Troffer, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
662401286812 / 00662401286812
Weight per unit
20.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.85 (Each)
Standard Packaging
$2,907.80 (Per 28)
Resources
Images
 
 
2GR8432AUNVEB81U - Large Image
 
2GR8432AUNVEB81U - Large Image
Attachments
 
 
2GR8432AUNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Lamp Type
T8 (Not Included)
Voltage Rating
120/277V
Number of Lamps
4
Ballast Type
Instant Start
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
GR8 4 LMP, 2'X4' FL Trof, Elt Bal, T8
Description
4 LAMP, 2'X4' STATIC LENSED TROFFER ELECTR BALLAST
extra long description
CLS 2GR8-432A-UNV-EB81-U GR8 4 LMP,
Long Description
4 Lamp, 2'x4' Static Lensed Troffer, CEE Listed Electronic Ballast, T8
Special Features
Optimized for T8 lamps
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR8-432A-UNV-EB81-U
GTIN
00662401286812
UPC
662401286812
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Recessed Static
Packaging
Weight per each
20.7999
Carton
1
Package
28
Uses, Certifications, and Standards
standard
UL/cUL Listed - Damp Location
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat