2GR8432AUNVL8735 - 2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 3500K

Metalux

  • $93.20 (Each)
  • $93.20 (Each)

  • $1,118.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GR8432AUNVL8735
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-432A-UNV-L8735-EB81-U
Description
2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 3500K
Recessed Ceiling Troffer, 4F32T8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120/277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Included; Electronic, Generic Ballast; #12 Pattern Acrylic Lens; Reinforced Flat White Steel Door; Air Function Static
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
662401335862
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.20 (Each)
Standard Packaging
$1,118.40 (Per 12)
Resources
Images
 
 
2GR8432AUNVL8735 - Small Image
 
2GR8432AUNVL8735 - Large Image
Installation Sheets
 
 
2GR8432AUNVL8735 - Installation Sheet
Attachments
 
 
2GR8432AUNVL8735 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
ELECTRONIC, GENERIC
Lamp Included
1 PH
Lamp Wattage
32 W
Lamp Type
4F32T8
Number of Lamps
798
Dimensions and Weight
Width
23-3/4 INCH
Height
3-3/4 INCH
Descriptions
Description
2'X4' 4 LAMP STATIC LENSED TROFFER, W/LAMPS 3500K
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Additional Information
LAMP TEMPERATURE 3500 DEG K; UNIT PACK
Long Description
RECESSED CEILING TROFFER, 4F32T8 LAMP; 4 LAMP(S); LAMP/BALLAST VOLTAGE 120/277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP INCLUDED; ELECTRONIC, GENERIC BALLAST; #12 PATTERN ACRYLIC LENS; REINFORCED FLAT WHITE STEEL DOOR; AIR FUNCTION STATIC
Additional Information
Lens Type
#12 PATTERN ACRYLIC
Lamp/Ballast Voltage
120/277 V
Nominal Width
2 FT
Nominal Length
4 FT
Lamp Length
48 INCH
Trim Type
GRID
Door Type
REINFORCED FLAT WHITE STEEL DOOR
Air Function
STATIC
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR8-432A-UNV-L8735-EB81-U
Model
GR8
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
22
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat