420W - Regressed Eyeball

Halo

  • $71.48 (Each)
  • $71.48 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
420W
Manufacturer
Halo
Manufacturer's Part Number
420W
Description
Regressed Eyeball
6" Trim Regressed Eyeball With Baffle White Trim With White Eyeball and White Baffle
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400606017 / 00662400606017
Weight per unit
1.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.48 (Each)
Resources
Images
 
 
420W - Large Image
 
420W - Large Image
Attachments
 
 
420W - Specification Sheet
Features
Material
Plastic Baffle/Metal Ring
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.001 IN Length 4.501 IN Width 7.301 IN Height
Diameter
6 INCH
Descriptions
Product Type
Trims Regres Eyeball Coilex, All White
Description
REGRESSED EYEBALL
extra long description
CLS 420W TRIMS REGRES EYEBALL COILE
Long Description
6" Trim Regressed Eyeball with Baffle White Trim with White Eyeball and White Baffle
Construction
N/A
Special Features
Regressed eyeball with baffle splay
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
420W
GTIN
00662400606017
UPC
662400606017
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
1.1299
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 420W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 420W.

6" Trim Regressed Eyeball With Baffle White Trim With White Eyeball and White Ba...
  • Our Part #: 420W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 420W
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.48) ·
420W - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.48

Each

QTY:
Each
Add
There were no add-on items found for 420W.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?