4SLSTP4040DDUNV - 4' 43W Led Strip 40K 4000LM

Metalux

  • $137.98 (Each)
  • $137.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SLSTP4040DDUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SLSTP4040DDUNV
Description
4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083705825 / 00080083705825
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.98 (Each)
Resources
Images
 
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Small Image
 
4SLSTP4040DDUNV - Large Image
Attachments
 
 
4SLSTP4040DDUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Current Rating
0.36 A @120 V;0.15 A @ 277
Material
Cold Rolled Steel
amperage rating
0.155 at (277V)
Number of Lamps
1
Wattage
41 W
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
80
Finish
Painted
Dimensions and Weight
Length
46-1/2 in;1181 mm
Width
2-7/16 in;62 mm
Height
2-7/16 in;65 mm
Size
47.813 IN Length 3.813 IN Width 3.625 IN Height
Descriptions
Product Type
Linear LED Striplight
Long Description
Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb
Features
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the
Short Description
Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W
Special Features
Targeted lumen packages for the most common striplight applications
Description
4' 43W LED STRIP 40K 4000LM
extra long description
CLS 4SLSTP4040DD-UNV 4FT LINEAR LED
Additional Information
Total Wattage
44 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
4760 lm
Standards Met
DLC Listed;ECCN:EAR99NLR
package quantity
72 PL
lumens
4927
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
4SLSTP4040DDUNV
Brand
METALUX
sub brand
SLSTP Series
GTIN
00080083705825
UPC
080083705825
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight
4.6 lb
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Industrial;Retail;Residential
Energy Star
yes
Mounting
Surface/Pendant/Wall Mount
standard
UL/cULus Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat