5020SC - Trim 5" Specular Clear Cone

Halo

  • $99.10 (Each)
  • $99.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5020SC
Manufacturer
Halo
Manufacturer's Part Number
5020SC
Description
Trim 5" Specular Clear Cone
5" Trim Reflector Cone White Trim With Clear Specular Reflector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400602767 / 00662400602767
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.10 (Each)
Resources
Images
 
 
5020SC - Large Image
 
5020SC - Large Image
Attachments
 
 
5020SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
7.0 IN Length 6.5 IN Width 7.25 IN Height
Descriptions
Product Type
5" Specular Clear Cone
Description
TRIM 5" SPECULAR CLEAR CONE
extra long description
CLS 5020SC 5" SPECULAR CLEAR CONE
Long Description
5" Trim Reflector Cone White Trim with Clear Specular Reflector
Construction
N/A
Special Features
Straight precision sided trim ring
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
5020SC
GTIN
00662400602767
UPC
662400602767
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" H5 Trim
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat