6100BB - 6" Black Metal Baffle Tapered W/2 White Rings

Halo

  • $7.51 (Each)
  • $7.51 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6100BB
Manufacturer
Halo
Manufacturer's Part Number
6100BB
Description
6" Black Metal Baffle Tapered W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 In Length, 8.7 In Width, 9.1 In Height, 0.37 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743445 / 00080083743445
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.51 (Each)
Resources
Images
 
 
6100BB - Large Image
 
6100BB - Large Image
 
6100BB - Large Image
Specifications Sheets
 
 
6100BB - Specification Sheet
 
6100BB - Specification Sheet
Attachments
 
 
6100BB - Specification Sheet
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Length
17.7 in
Width
8.7 in
Height
9.1 in
Diameter
6 INCH
Size
8.0 IN Length 8.0 IN Width 2.875 IN Height
Descriptions
Product Type
Baffle Trim
Step Plastic Baffle
Metal Tapered Baffle With Ring
Long Description
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 in Length, 8.7 in Width, 9.1 in Height, 0.37 lb
Features
6" Tapered metal baffle with two rings narrow and wide.
Short Description
Metal Tapered Baffle With Ring, Metal, Black
Description
6" BLACK METAL BAFFLE TAPERED W/2 WHITE RINGS
extra long description
CLS 6100BB 6" BK METAL TAPERED BAFF
Construction
N/A
Special Features
Tapered metal baffle trim with self-flange, Coil springs retention
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
sub brand
Halo(TM)
Manufacturers Part Number
6100BB
Brand
HALO
GTIN
00080083743445
UPC
080083743445
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cULus Listed
You must have an account to view stock levels

* All prices subject to change.