6100WB - 6" Trim White Metal Baffle

Halo

  • $7.16 (Each)
  • $7.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6100WB
Manufacturer
Halo
Manufacturer's Part Number
6100WB
Description
6" Trim White Metal Baffle
Metal Tapered Baffle With Ring, White, Recessed Mount, 9.0 In Length, 8.8 In Width, 3.0 In Height, 0.47 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743452 / 00080083743452
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.16 (Each)
Resources
Images
 
 
6100WB - Large Image
 
6100WB - Small Image
 
6100WB - Large Image
Attachments
 
 
6100WB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
9.0 in
Width
8.8 in
Height
3.0 in
Size
3.25 IN Length 8.5 IN Width 8.9 IN Height
Diameter
6 INCH
Descriptions
Product Type
Baffle Trim
Step Plastic Baffle
Metal Tapered Baffle With Ring
Long Description
Metal Tapered Baffle With Ring, White, Recessed Mount, 9.0 in Length, 8.8 in Width, 3.0 in Height, 0.47 lb
Features
6" Tapered metal baffle with two rings narrow and wide.
Short Description
Metal Tapered Baffle With Ring, Metal, White
Description
6" TRIM WHITE METAL BAFFLE
extra long description
CLS 6100WB 6" WH METAL TAPERED BAFF
Special Features
Tapered metal baffle trim with self-flange, Coil springs retention
Construction
N/A
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
sub brand
Halo(TM)
Manufacturers Part Number
6100WB
Brand
HALO
GTIN
00080083743452
UPC
080083743452
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.47 lb
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cULus Listed
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat