6103BB - 6" Black SS Metal Baffle, White SF Ring

Halo

  • $7.36 (Each)
  • $7.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6103BB
Manufacturer
Halo
Manufacturer's Part Number
6103BB
Description
6" Black SS Metal Baffle, White SF Ring
6" Black Straight-Side Metal Baffle, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743506 / 00080083743506
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Resources
Images
 
 
6103BB - Large Image
 
6103BB - Large Image
Attachments
 
 
6103BB - Specification Sheet
Brochures
 
 
6103BB - Brochure
Other Links
 
 
6103BB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.125 IN Length 7.9 IN Width 0.75 IN Height
Descriptions
Product Type
6" BK Metal Straight Baffle, WH SF Ring
Description
6" BLACK SS METAL BAFFLE, WHITE SF RING
extra long description
CLS 6103BB 6" BK METAL STRAIGHT BAF
Long Description
6" Black Straight-Side Metal Baffle, White Self-Flange Ring
Construction
N/A
Special Features
Straight sides of metal baffle for large diameter lamps
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6103BB
Brand
HALO
GTIN
00080083743506
UPC
080083743506
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat