6120SN - 6" FC SN RFL, SN SF

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6120SN
Manufacturer
Halo
Manufacturer's Part Number
6120SN
Description
6" FC SN RFL, SN SF
"00080083742851|0080083|080083742851|08008374285|74285|6120SN|6"" SN Full Reflector, SN SF Ot Ring|Cooper Lighting 6120SN|Cooperlighting 6120SN|Eaton / Cooper Lighting 6120SN|Eaton Cooper Lighting 6120SN|Eeton Cooper Lighting 6120SN|Halo - Cooper Lighting 6120SN|Halo 6120SN"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083742851 / 00080083742851
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.9 IN Length 3.0 IN Width 6.0 IN Height
Descriptions
Description
6" FC SN RFL, SN SF
Product Type
6" SN Full Reflector, SN SF Ot Ring
Long Description
"00080083742851|0080083|080083742851|08008374285|74285|6120SN|6"" SN FULL REFLECTOR, SN SF OT RING|Cooper Lighting 6120SN|CooperLighting 6120SN|Eaton / Cooper Lighting 6120SN|Eaton Cooper Lighting 6120SN|Eeton Cooper Lighting 6120SN|HALO - COOPER LIGHTING 6120SN|Halo 6120SN"
Special Features
Full cone reflector for BR30, BR40, A19 and PAR30 and PAR38 lamps
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6120SN
sub brand
6120 Full Cone Reflector
GTIN
00080083742851
UPC
080083742851
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat