6146TBZ - 6" TB RFL WL SF RNG

Halo

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6146TBZ
Manufacturer
Halo
Manufacturer's Part Number
6146TBZ
Description
6" TB RFL WL SF RNG
6" Tuscan Bronze Refl. Open Wet Location Showerlight, Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083742981 / 00080083742981
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6146TBZ - Large Image
 
6146TBZ - Large Image
Attachments
 
 
6146TBZ - Specification Sheet
Brochures
 
 
6146TBZ - Brochure
Other Links
 
 
6146TBZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
27.8 IN Length 10.0 IN Width 18.3 IN Height
Diameter
6 INCH
Descriptions
extra long description
CLS 6146TBZ 6" TBZ OPEN SHOWER TRIM
Product Type
6" TBZ Open Shower Trim, TBZ SF
Long Description
6" Tuscan Bronze Refl. Open Wet Location Showerlight, Self-Flange Ring
Construction
N/A
Special Features
Open wet location showerlight for outdoor rated lamps ONLY
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6146TBZ
GTIN
00080083742981
UPC
080083742981
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6146TBZ.
Jump To:

Similar Items

Similar items are close alternatives to 6146TBZ, though they may not be 100% alike.

6" White Reflector, Open Wet Location Showerlight, Self-Flange Ring
  • Our Part #: 6146WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6146WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.08) ·
6146WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.08

Each

QTY:
Each
Add
6" White Reflector, Open Wet Location Showerlight, Self-Flange Ring
  • Our Part #: 6146WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6146WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.08) ·
6146WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.08

Each

QTY:
Each
Add
6" TBZ SHALLOW OPEN SHOWER TRIM, TBZ SF
  • MFR Part #: 6145TBZ
  • GTIN: 00080083742950
  • Manufacturer: Halo
6" SN OPEN SHOWER TRIM, SN SF
  • MFR Part #: 6146SN
  • GTIN: 00080083742974
  • Manufacturer: Halo

* All prices subject to change.

Begin Live Chat