6146WH - 6" White RFL WL SF RNG

Halo

  • $12.08 (Each)
  • $12.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6146WH
Manufacturer
Halo
Manufacturer's Part Number
6146WH
Description
6" White RFL WL SF RNG
6" White Reflector, Open Wet Location Showerlight, Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745524 / 00080083745524
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Resources
Images
 
 
6146WH - Large Image
 
6146WH - Large Image
Attachments
 
 
6146WH - Specification Sheet
Brochures
 
 
6146WH - Brochure
Other Links
 
 
6146WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.7 IN Length 2.6 IN Width 5.3 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" WH Open Shower Trim, WH SF
Description
6" WHITE RFL WL SF RNG
extra long description
CLS 6146WH 6" WH OPEN SHOWER TRIM,
Special Features
Open wet location showerlight for outdoor rated lamps ONLY
Long Description
6" White Reflector, Open Wet Location Showerlight, Self-Flange Ring
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6146WH
Brand
HALO
GTIN
00080083745524
UPC
080083745524
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat