694WB - 6" White Eyeball Led Trim

Halo

  • $71.97 (Each)
  • $71.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
694WB
Manufacturer
Halo
Manufacturer's Part Number
694WB
Description
6" White Eyeball Led Trim
6" Trim, Low Profile Eyeball, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083634354 / 00080083634354
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.97 (Each)
Resources
Images
 
 
694WB - Large Image
 
694WB - Small Image
Attachments
 
 
694WB - Specification Sheet
Other Links
 
 
694WB - Other
 
694WB - Other
Brochures
 
 
694WB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.1 IN Length 8.6 IN Width 2.8 IN Height
Descriptions
Product Type
6IN Led Directional Trim, Matte White
Description
6" WHITE EYEBALL LED TRIM
extra long description
CLS 694WB 6IN LED DIRECTIONAL TRIM
Long Description
6" Trim, Low Profile Eyeball, White
Special Features
For use with ML56 Series LED light modules
Construction
New Construction/Remodel/Retrofit
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
694WB
Brand
HALO
GTIN
00080083634354
UPC
080083634354
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" ML56 LED Trim
Packaging
Weight per each
1.0599
Carton
1
Uses, Certifications, and Standards
standard
Damp Locations Listed
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat