6T6WWH - Weatherproof, 6V, 6W Halogen Lamp, White

Sure-Lites

  • $54.20 (Each)
  • $54.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6T6WWH
Manufacturer
Sure-Lites
Manufacturer's Part Number
6T6WWH
Description
Weatherproof, 6V, 6W Halogen Lamp, White
Thermoplastic, Round; Thermoplastic; White; 1 Lamp Head(S); Halogen Lamp; 6 W Lamp Wattage; Lamp Voltage 6 V; Constructional Feature Weather Proof; Packaging Quantity 6 Per Case
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emergency & Exit Lighting
UNSPSC
-
UPC/EAN/GTIN
662401318803
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.20 (Each)
Resources
Installation Sheets
 
 
6T6WWH - Installation Sheet
Images
 
 
6T6WWH - Small Image
 
6T6WWH - Large Image
Attachments
 
 
6T6WWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
6 W
Lamp Type
Halogen
Material
Thermoplastic
Material, Color, and Finish
Finish
white
Descriptions
Description
WEATHERPROOF, 6V, 6W HALOGEN LAMP, WHITE
Additional Information
CONSTRUCTIONAL FEATURE WEATHER PROOF; PACKAGING QUANTITY 6 PER CASE
Commodity Description
LIGHTING PARTS & ACCESSORIES
Long Description
THERMOPLASTIC, ROUND; THERMOPLASTIC; WHITE; 1 LAMP HEAD(S); HALOGEN LAMP; 6 W LAMP WATTAGE; LAMP VOLTAGE 6 V; CONSTRUCTIONAL FEATURE WEATHER PROOF; PACKAGING QUANTITY 6 PER CASE
Additional Information
Number of Lamp Heads
1 PH
Lamp Voltage
6 V
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
6T6WWH
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
ROUND
Packaging
Weight per each
1.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat