951PS - 4" Trim Lensed Showerlight 120V White Trim With GL

Halo

  • $54.95 (Each)
  • $54.95 (Each)

  • $329.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
951PS
Manufacturer
Halo
Manufacturer's Part Number
951PS
Description
4" Trim Lensed Showerlight 120V White Trim With GL
4" Trim Lensed Showerlight 120V White Trim With Glass Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
622697283117 / 00622697283117
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.95 (Each)
Standard Packaging
$329.70 (Per 6)
Resources
Images
 
 
951PS - Large Image
 
951PS - Large Image
Attachments
 
 
951PS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.25 IN Length 5.25 IN Width 4.9 IN Height
Descriptions
Product Type
4" Shower Trim
Description
4" TRIM LENSED SHOWERLIGHT 120V WHITE TRIM WITH GL
extra long description
CLS 951PS 4" SHOWER TRIM
Long Description
4" Trim Lensed Showerlight 120V White Trim with Glass Lens
Construction
N/A
Special Features
Wet location listed for use as a shower light
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
951PS
GTIN
00622697283117
UPC
622697283117
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat