APC7R - Led Combo Unit Led Round Heads

All-Pro Emergency

  • $56.92 (Each)
  • $56.92 (Each)

  • $455.36 (Per 8)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APC7R
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APC7R
Description
Led Combo Unit Led Round Heads
Combo Unit, White Housing, Led-Exit, (2) Led Emergency Light Heads, Universal Face Red Letters
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
080083566556 / 00080083566556
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.92 (Each)
Standard Packaging
$455.36 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
APC7R - Small Image
 
APC7R - Large Image
Attachments
 
 
APC7R - Specification Sheet
Other Links
 
 
APC7R - Other
 
APC7R - Other
 
APC7R - Other
Brochures
 
 
APC7R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.09
Lamp Type
LED
Material
Thermoplastic
Number Of Lamps
1
Voltage Rating
120/277V
Wattage
1.68 W at 277 V
Dimensions and Weight
Size
8.5 IN Length 13.25 IN Width 2.6 IN Height
Descriptions
Description
LED COMBO UNIT LED ROUND HEADS
Extra Long Description
CLS APC7R ALL PRO COMBO WITH RED EX
Long Description
Combo Unit, White Housing, Led-Exit, (2) LED Emergency Light Heads, Universal Face Red Letters
Product Type
All Pro Combo With Red Exit
Special Features
3.6V, .78W DC long lasting LED heads
Additional Information
Battery
Nickel Cadmium
Fixture Type
Emergency Exit Combination Light
Lumens
100
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APC7R
GTIN
00080083566556
UPC
080083566556
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LED Exit and Emergency
Availability
Status
Inactive
Packaging
Weight per each
2.4
Carton
1
Package
8
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling/Wall Mount
Standard
UL Listed - Damp Location;NFPA 101 Compliant;NEC;OSHA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available
Conroe
5 View Store

M-Z

Location Stock Available
San Marcos
3 View Store

* All prices subject to change.

Begin Live Chat