APHBI654SNUPL850 - 6L All Pro 54W High 850 L

Metalux

  • $227.08 (Each)
  • $227.08 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
APHBI654SNUPL850
Manufacturer
Metalux
Manufacturer's Part Number
APHBI-654-SN-UPL-L850
Description
6L All Pro 54W High 850 L
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083663095 / 00080083663095
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.08 (Each)
Resources
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Hbiallpro Hi-BAY6L T5 Uplunv Narrow L850
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APHBI-654-SN-UPL-L850
GTIN
00080083663095
UPC
080083663095
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
lighting
You must have an account to view stock levels
These alternate items can be purchased instead of APHBI654SNUPL850.
Jump To:

Similar Items

Similar items are close alternatives to APHBI654SNUPL850, though they may not be 100% alike.

Fluorescent Lamp, T5 Bulb Shape, 16-3/4 In Length, 4-5/16 In Height, 277 V, 54 W...
  • Our Part #: HBI654HT5UPLL5
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HBI654HT5UPLL5
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 20 ($4,784.60) ·
HBI654HT5UPLL5 - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$239.23

Each

QTY:
Each
Add
There were no add-on items found for APHBI654SNUPL850.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds