APS8WS232 - 8' 4 LMP Tandem Strip 32W 120-

Metalux

  • $86.46 (Each)
  • $86.46 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
APS8WS232
Manufacturer
Metalux
Manufacturer's Part Number
APS8WS232
Description
8' 4 LMP Tandem Strip 32W 120-
Tandem Strip, T8 Bulb Shape, 97.063 In Length, 5.0 In Width, 2.375 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 LB/Ea
Slang Terms

Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083622405 / 00080083622405
Weight per unit
11.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.46 (Each)
Resources
Images
 
 
APS8WS232 - Large Image
 
APS8WS232 - Large Image
Attachments
 
 
APS8WS232 - Specification Sheet
Other Links
 
 
APS8WS232 - Other
Features
Voltage Rating
120/277 V ac
Number of Lamps
4
Lamp Wattage
32 W
Ballast Type
Electronic
amperage rating
0.462 (at 277V)
Wattage
128W
Lamp Type
T8
Material, Color, and Finish
Housing Material
Narrow Steel
Dimensions and Weight
Width
5.0 in
Height
2.375 in
Length
97.063 in
Size
97.063 IN Length 5.0 IN Width 2.375 IN Height
Descriptions
extra long description
CLS APS-8WS232 ALLPRO STRIPS, 8' 4L
Product Type
Tandem Strip
Description
8' 4 LMP TANDEM STRIP 32W 120-
Long Description
Tandem Strip, T8 Bulb Shape, 97.063 in Length, 5.0 in Width, 2.375 in Height, 120/277 V ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 lb/EA
Short Description
Tandem Strip, T8, 120/277 VAC, 32W, 4 Lamp
Special Features
Narrow steel construction
Additional Information
bulb shape
T8
Mounting Type
Surface Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 ct
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APS8WS232
sub brand
APS-NS Series
GTIN
00080083622405
UPC
080083622405
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Striplights
Packaging
Weight
11.3999 lb/EA
Weight per each
11.3999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
You must have an account to view stock levels

* All prices subject to change.