APSNS132 - 4' 1 LMP Strip Electronic Ball

Metalux

  • $37.97 (Each)
  • $37.97 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APSNS132
Manufacturer
Metalux
Manufacturer's Part Number
APS-NS132
Description
4' 1 LMP Strip Electronic Ball
1 Lamp, 48" Narrow Striplight, Nema Premium T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083622351 / 00080083622351
Weight per unit
3.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.97 (Each)
Resources
Other Links
 
 
APSNS132 - Other
Images
 
 
APSNS132 - Large Image
 
APSNS132 - Large Image
Attachments
 
 
APSNS132 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.116 (at 277V)
Voltage Rating
120 / 277V
Wattage
32W
Material
Steel
Lamp Type
T8
Dimensions and Weight
Size
3.0 IN Length 2.0 IN Width 48.0 IN Height
Descriptions
extra long description
CLS APS-NS132 ALLPRO STRIPS, 4' 1LT
Description
4' 1 LMP STRIP ELECTRONIC BALL
Product Type
Allpro Strips, 4' 1LT8 Narrow
Long Description
1 LAMP, 48" NARROW STRIPLIGHT, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST
Special Features
Narrow steel construction
Additional Information
lumens
N/A
Manufacturer Information
Manufacturers Part Number
APS-NS132
Brand
METALUX
GTIN
00080083622351
UPC
080083622351
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Striplights
Availability
Status
Inactive
Packaging
Weight per each
3.27
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APSNS132.
Jump To:

Similar Items

Similar items are close alternatives to APSNS132, though they may not be 100% alike.

1 Lamp, 4' Narrow Strip, Cee Listed Electronic Ballast, T8, Flip-Up Sockets
  • Our Part #: SNF132UNVEB81U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SNF-132-UNV-EB81-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.85) ·
SNF132UNVEB81U - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat