APT2U6T8 - *Delisted* 2'X2' 2 Lamp Stat Lensed Troffer

Metalux

  • $117.53 (Each)
  • $117.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APT2U6T8
Manufacturer
Metalux
Manufacturer's Part Number
APT2U6T8
Description
*Delisted* 2'X2' 2 Lamp Stat Lensed Troffer
Lensed Troffer, U6T8 Bulb Shape, 23-3/4 In Length, 23-15/16 In Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 64 W, Electronic Ballast, Instant, White, 6046 LM Brightness (Lumens), 2 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 10.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083621958 / 00080083621958
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.53 (Each)
Resources
Other Links
 
 
APT2U6T8 - Other
Images
 
 
APT2U6T8 - Small Image
 
APT2U6T8 - Large Image
 
APT2U6T8 - Large Image
Specifications Sheets
 
 
APT2U6T8 - Specification Sheet
 
APT2U6T8 - Specification Sheet
Attachments
 
 
APT2U6T8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Lamp Wattage
64 W
Ballast Type
Electronic
Number of Lamps
2
amperage rating
0.231 (at 277V)
Material
Steel
Lamp Type
U6T8
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Baked White Enamel
Style
(blank)
Dimensions and Weight
Length
23-3/4 in;603 mm
Width
23-15/16 in;610 mm
Height
3-1/4 in/83 mm
Descriptions
Product Type
Lensed Troffer
Long Description
Lensed Troffer, U6T8 Bulb Shape, 23-3/4 in Length, 23-15/16 in Width, 3-1/4 in/83 mm Height, 120/277 V ac, 64 W, Electronic Ballast, Instant, White, 6046 lm Brightness (Lumens), 2 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 10.5 lb/EA
Features
APT is a T8 based lensed troffer designed for general purpose applications. Shallow, low profile housing is compatible with even highly restrictive plenums and are compatible with today’s ceiling systems. APT is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications.
Short Description
Lensed Troffer, U6T8, 120;277 VAC, 64 W
Special Features
Designed for T8 Lamps;Low Profile
Description
2'X2' 2 LAMP STAT LENSED TROFFER
extra long description
CLS APT-2U6T8 ALLPRO TROFFER 2X2 2L
Additional Information
bulb shape
U6T8
start type
Instant Start
Brightness (Lumens)
6046 lm
for use with
Ceiling Systems;Damp Locations
Mounting Type
Recessed Mount;Ceiling Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;CEE Listed
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT2U6T8
sub brand
ALL PRO(R)
GTIN
00080083621958
UPC
080083621958
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Packaging
Weight
10.5 lb/EA
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial Offices;Schools;Hospitals;Retail Merchandising
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat