APT332L735 - *Delisted* 3 Lamp, 2'X4' Static Lensed Troffer

Metalux Ap

  • $106.20 (Each)
  • $106.20 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APT332L735
Manufacturer
Metalux Ap
Manufacturer's Part Number
APT-332-L735
Description
*Delisted* 3 Lamp, 2'X4' Static Lensed Troffer
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083622016 / 00080083622016
Weight per unit
21.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.20 (Each)
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
APT332L735 - Small Image
 
APT332L735 - Large Image
 
APT332L735 - Large Image
Attachments
 
 
APT332L735 - Specification Sheet
 
APT332L735 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
347m
Lamp Type
T8
Voltage Rating
120/277@50/60Hz
Descriptions
Description
3 LAMP, 2'X4' STATIC LENSED TROFFER
Extra Long Description
ETNCL APT-332-L735 ALLPRO TROFFER 2
Product Type
Allpro Troffer 2X4 3L A12 UNV1 35K
Special Features
Designed for T8 lamps
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
APT-332-L735
Sub Brand
APT Series
GTIN
00080083622016
UPC
080083622016
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
21.85
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of APT332L735.
Jump To:

Similar Items

Similar items are close alternatives to APT332L735, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat