APWGPW217 - 2' 2 Lamp T8 20W 120V Wra

Metalux

  • $61.55 (Each)
  • $61.55 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
APWGPW217
Manufacturer
Metalux
Manufacturer's Part Number
APWGPW217
Description
2' 2 Lamp T8 20W 120V Wra
Wraparound Luminaire, 120/277 V Ac, 120 Ma, 17 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 6.51 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083622146 / 00080083622146
Weight per unit
6.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.55 (Each)
Resources
Images
 
 
APWGPW217 - Large Image
 
APWGPW217 - Large Image
 
APWGPW217 - Large Image
Specifications Sheets
 
 
APWGPW217 - Specification Sheet
Attachments
 
 
APWGPW217 - Specification Sheet
Features
Voltage Rating
120/277 V ac
Current Rating
120 mA
Wattage
17 W
amperage rating
0.12 (at 277V)
Number of Lamps
2
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Finish
Baked Enamel
Style
(blank)
Dimensions and Weight
Length
7-5/8 in;194 mm
Height
2-1/2 in;63 mm
Descriptions
Product Type
Wraparound Luminaire
Features
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi
Short Description
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount
Long Description
WrapaRound Luminaire, 120/277 V ac, 120 mA, 17 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 6.51 lb
Special Features
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs.
Description
2' 2 LAMP T8 20W 120V WRA
extra long description
CLS APW-GPW217 APW 2LMP/2'GP WRP,PR
Additional Information
for use with
Schools;Offices and Other Commercial
Mounting Type
Surface Mount
Standards Met
ISO Certified;UL/cUL Listed
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APWGPW217
sub brand
APW-GPW Series
GTIN
00080083622146
UPC
080083622146
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparounds
Packaging
Weight
6.51 lb
Weight per each
6.51
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
lighting
Mounting
Surface Mount
You must have an account to view stock levels

* All prices subject to change.