C6042E - 6" CFL Downlight

Portfolio

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C6042E
Manufacturer
Portfolio
Manufacturer's Part Number
C6042E
Description
6" CFL Downlight
Down Light, 4 Pin Triple Twin Tube Lamp; 1 Lamp(S); 26/32 W Lamp Wattage; 120/277 V Ballast/Line Voltage; Electronic Ballast; 6 Inch Nominal Aperture Size; 5 11/16 Inch Ceiling Opening Size; Die Cast Aluminum Housing
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Incandescent Fixtures - Reflector
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C6042E - Small Image
 
C6042E - Large Image
Installation Sheets
 
 
C6042E - Installation Sheet
Attachments
 
 
C6042E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Lamp Wattage
26/32 W
Lamp Type
4 PIN TRIPLE TWIN TUBE
Ballast Type
Electronic
Material, Color, and Finish
Housing Material
Die Cast Aluminum
Dimensions and Weight
Ceiling Opening Size
5 11/16 INCH
Height
9 1/2 INCH
Descriptions
Product Type
Fluorescent Recessed Light Housing
Long Description
REFLECTOR FIXTURE, 4 PIN TRIPLE TWIN TUBE LAMP; 1 LAMP(S); 26/32 W LAMP WATTAGE; 120/277 V BALLAST/LINE VOLTAGE; ELECTRONIC BALLAST; 6 INCH NOMINAL APERTURE SIZE; 5 11/16 INCH CEILING OPENING SIZE; DIE CAST ALUMINUM HOUSING
Commodity Description
REFLECTORS FIXTURES
Description
6" CFL DOWNLIGHT
Additional Information
Junction Box Type
(1) 1/2 INCH, (2) 3/4 INCH PRYOUT
Ballast/Line Voltage
120/277 V
Nominal Aperture Size
6 INCH
Manufacturer Information
Brand
PORTFOLIO[T]
Manufacturers Part Number
C6042E
Availability
Status
Inactive
Packaging
Weight per each
4.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat