CTKRV1A - 50W Led Area LT TWSTLK PC

Lumark Outdoor

  • $164.84 (Each)
  • $164.84 (Each)

  • $494.52 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTKRV1A
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
CTKRV1A
Description
50W Led Area LT TWSTLK PC
00800836990635|0008008|00800836990635|80083699063|99063|CTKRV1A|Cooper Light CTKRV1A|Cooper Lighting CTKRV1A|Cooper Lighting Solutions CTKRV1A|Cooper Lite Ctkrv1a
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083699063 / 00080083699063
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.84 (Each)
Standard Packaging
$494.52 (Per 3)
Resources
Images
 
 
CTKRV1A - Small Image
 
CTKRV1A - Large Image
Installation Sheets
 
 
CTKRV1A - Installation Sheet
Attachments
 
 
CTKRV1A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.417
Voltage Rating
120
Ballast Type
N/A
Lamp Type
LED
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
9.9 IN Length 8.7 IN Width 17.4 IN Height
Descriptions
Description
50W LED AREA LT TWSTLK PC
Product Type
Caretaker Lumark, 8 Led, 5000K, 120V
Long Description
00800836990635|0008008|00800836990635|80083699063|99063|CTKRV1A|Cooper Light CTKRV1A|Cooper Lighting CTKRV1A|Cooper Lighting Solutions CTKRV1A|Cooper Lite CTKRV1A
Special Features
Die-cast housing for durability in security lighting applications
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
CTKRV1A
sub brand
CRTK Caretaker LED
GTIN
00080083699063
UPC
080083699063
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
7.1
Carton
1
Package
3
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTKRV1A.
Jump To:

Similar Items

Similar items are close alternatives to CTKRV1A, though they may not be 100% alike.

Caretaker 29W, 4500LM, Unv, Dimming, Photocontrol
  • Our Part #: CTKRV1B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CTKRV1B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($151.94) ·
CTKRV1B - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$151.94

Each

QTY:
Each
Add
DDS-150S Dusk-to-Dawn 150W HPS 12IN Opt 120V LP
  • Our Part #: DDS150S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DDS150S
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DDS150S - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Led Area Luminaire, 120 V, 0.2 A, 41 W, 175 W (Mercury Vapor), Die-Cast Aluminum...
  • Our Part #: TDD2LEDP150K120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TDD2LEDP150K120
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TDD2LEDP150K120 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat