E27ICAT - 6" Ic At SHLW NC HSNG 120V

Halo

  • $25.81 (Each)
  • $25.81 (Each)

Availability: In Stock Locally
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
E27ICAT
Manufacturer
Halo
Manufacturer's Part Number
E27ICAT
Description
6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737604 / 00080083737604
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.81 (Each)
Resources
Images
 
 
E27ICAT - Large Image
 
E27ICAT - Large Image
 
E27ICAT - Large Image
Specifications Sheets
 
 
E27ICAT - Specification Sheet
Attachments
 
 
E27ICAT - Specification Sheet
Other Links
 
 
E27ICAT - Other
 
E27ICAT - Other
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
120 V ac
Material
Aluminum
amperage rating
0.75 at (120V)
Number of Lamps
1
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Ballast Type
N/A
Wattage
N/A
Dimensions and Weight
Length
22.375 in
Descriptions
Product Type
Remodel Housing
Description
6" IC AT SHLW NC HSNG 120V
Long Description
Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb
Features
The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL
Short Description
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed
extra long description
CLS E27ICAT 6" IC, AIRTITE,SHALLOW
Special Features
For use in shallow insulated ceilings
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 ct
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E27ICAT
Brand
HALO
GTIN
00080083737604
UPC
080083737604
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight
0.98 lb
Weight per each
0.98
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat