E4ICATSBELL - 4" Ic A-T NC HSNG 120V W/SCKT BRKT

Halo

  • $30.27 (Each)
  • $30.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E4ICATSBELL
Manufacturer
Halo
Manufacturer's Part Number
E4ICATSB-ELL
Description
4" Ic A-T NC HSNG 120V W/SCKT BRKT
New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083751525 / 00080083751525
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.27 (Each)
Resources
Images
 
 
E4ICATSBELL - Large Image
 
E4ICATSBELL - Large Image
 
E4ICATSBELL - Large Image
Attachments
 
 
E4ICATSBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
420 mA
Wattage
50 W
Material
Aluminum
amperage rating
0.417 at (120V)
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Dimensions and Weight
Width
13.75 in
Descriptions
Product Type
Housing
Description
4" IC A-T NC HSNG 120V W/SCKT BRKT
Features
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Long Description
New Construction Housing, 120 V ac, 420 mA, 50 W, Aluminum, 13.75 in Width
Short Description
6" IC Air-Tite Housing, 120 VAC, Recessed
extra long description
CLS E4ICATSB 4INAPERTURE ADJUSTABLE
Special Features
For use in insulated ceilings
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 CT;144 PK
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E4ICATSB-ELL
GTIN
00080083751525
UPC
080083751525
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" E4 Housing
Packaging
Weight per each
2.63
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat