E4RTATSB - 4" N-Ic At RMDL 120V W/SCKT BRKT

Halo

  • $17.48 (Each)
  • $17.48 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E4RTATSB
Manufacturer
Halo
Manufacturer's Part Number
E4RTATSB
Description
4" N-Ic At RMDL 120V W/SCKT BRKT
Remodel Housing, 120 V Ac, 500 Ma, 60 W, 6 In Width, 1.7299 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083751501 / 00080083751501
Weight per unit
1.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.48 (Each)
Resources
Attachments
 
 
E4RTATSB - Specification Sheet
Specifications Sheets
 
 
E4RTATSB - Specification Sheet
Images
 
 
E4RTATSB - Large Image
 
E4RTATSB - Large Image
 
E4RTATSB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
500 mA
Wattage
60 W
amperage rating
0.5 at (120V)
Ballast Type
N/A
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Number of Lamps
N/A
Dimensions and Weight
Width
6 in
Descriptions
Product Type
Remodel Housing
Description
4" N-IC AT RMDL 120V W/SCKT BRKT
Long Description
Remodel Housing, 120 V ac, 500 mA, 60 W, 6 in Width, 1.7299 lb
Features
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Short Description
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed
extra long description
CLS E4RTATSB 4" NON-IC,A-T,RMDL 120
Special Features
For use in insulated ceilings
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 ct
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E4RTATSB
Brand
HALO
GTIN
00080083751501
UPC
080083751501
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" E4 Housing
Packaging
Weight
1.7299 lb
Weight per each
1.7299
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat