EBPLED14W - 14W Led Emergency Battery Pack - 90 Min Run Time

Sure-Lites

  • $337.61 (Each)
  • $337.61 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EBPLED14W
Manufacturer
Sure-Lites
Manufacturer's Part Number
EBPLED14W
Description
14W Led Emergency Battery Pack - 90 Min Run Time
Led Battery Pack, 14 Watts.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
080083732272 / 00080083732272
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$337.61 (Each)
Resources
Images
 
 
EBPLED14W - Small Image
 
EBPLED14W - Large Image
Attachments
 
 
EBPLED14W - Specification Sheet
Brochures
 
 
EBPLED14W - Brochure
Other Links
 
 
EBPLED14W - Other
 
EBPLED14W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V
Wattage
14 W
Material
Steel
Dimensions and Weight
Size
19.8 IN Length 6.1 IN Width 1.9 IN Height
Descriptions
Product Type
User Install, 14 Watt, Led Emrg Batt PK
Description
14W LED EMERGENCY BATTERY PACK
extra long description
CLS EBPLED14W USER INSTALL, 14 WATT
Long Description
LED Battery Pack, 14 watts.
Construction
N/A
Special Features
UL 924 classified for field installation
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
EBPLED14W
GTIN
00080083732272
UPC
080083732272
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Availability
Status
Inactive
Packaging
Weight per each
4.33
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
NFPA 101 Compliant;NEC Class I;OSHA Compliant;California Title 20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat