FH1 - Fixture Hook 2-1/2"

Metalux

  • $18.24 (Each)
  • $18.24 (Each)

  • $182.40 (Per 10)

In-Stock: 20 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FH1
Manufacturer
Metalux
Manufacturer's Part Number
FH-1
Description
Fixture Hook 2-1/2"
Fixture Hook 2-1/2"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
N/A
UPC/GTIN
662400121244 / 00662400121244
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.24 (Each)
Standard Packaging
$182.40 (Per 10)
Stock Availability
Nacogdoches
20 (Check another store)
All Stores
396
Resources
Images
 
 
FH1 - Large Image
 
Small Image - Small Image
 
FH1 - Large Image
Attachments
 
 
FH1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
3.5 IN Length 2.1 IN Width 1.5 IN Height
Descriptions
Product Type
FXTR HK 2-1/2in
Description
FIXTURE HOOK 2-1/2"
extra long description
CLS FH-1 FXTR HK 2-1/2IN
Long Description
Fixture Hook 2-1/2"
Special Features
Single point-mount options
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FH-1
GTIN
00662400121244
UPC
662400121244
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
INDUSTRIAL
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat