FPSURF22 - MNT Kit For 2X2 Led FLT

Metalux

  • $35.69 (Each)
  • $35.69 (Each)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPSURF22
Manufacturer
Metalux
Manufacturer's Part Number
FPSURF22
Description
MNT Kit For 2X2 Led FLT
2X2 FP Surface Mount Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
080083802722 / 00080083802722
Weight per unit
2.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Other Links
 
 
FPSURF22 - Other
 
FPSURF22 - Other
Attachments
 
 
FPSURF22 - Specification Sheet
Brochures
 
 
FPSURF22 - Brochure
Images
 
 
FPSURF22 - Small Image
 
FPSURF22 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
24.7 IN Length 2.6 IN Width 2.5 IN Height
Descriptions
Description
MNT KIT FOR 2X2 LED FLT
Product Type
2X2 Fpanel Surface Mount Kit Accessory
extra long description
CLS FPSURF22 2X2 FPANEL SURFACE MOU
Long Description
2X2 FP SURFACE MOUNT KIT
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FPSURF22
GTIN
00080083802722
UPC
080083802722
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.21
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
11 View Store

A-L

Location Stock Available
Conway
10 View Store
Covington
1 View Store

M-Z

Location Stock Available
Sulphur
4 View Store

* All prices subject to change.

Begin Live Chat