H1499RTAT - *Delisted* 4" At Non-Ic RMDL 12V LV SHLW CLNG 12V

Halo

  • $69.23 (Each)
  • $69.23 (Each)

  • $415.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1499RTAT
Manufacturer
Halo
Manufacturer's Part Number
H1499RTAT
Description
*Delisted* 4" At Non-Ic RMDL 12V LV SHLW CLNG 12V
4" Housing Non-Ic, Air-Tite Shallow Ceiling Remodel 12V Low Voltage MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083584406 / 00080083584406
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.23 (Each)
Standard Packaging
$415.38 (Per 6)
Resources
Images
 
 
H1499RTAT - Small Image
 
H1499RTAT - Large Image
Attachments
 
 
H1499RTAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
N/A
Number of Lamps
N/A
Voltage Rating
120V
amperage rating
4.167 at (12V)
Lamp Type
MR16
Descriptions
Product Type
4IN Non-Ic Remodel Housing Low VLTG
Description
4" AT NON-IC RMDL 12V LV SHLW CLNG 12V
extra long description
CLS H1499RTAT 4IN NON-IC REMODEL HO
Long Description
4" Housing Non-IC, Air-Tite Shallow Ceiling Remodel 12V Low Voltage MR16
Special Features
Quick Connect wiring connectors included in junction box
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H1499RTAT
GTIN
00080083584406
UPC
080083584406
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Housing
Packaging
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat