H645IC - 6" All Slope Ic At Housing

Halo

  • $98.63 (Each)
  • $98.63 (Each)

  • $394.52 (Per 4)

Availability: In Stock Locally
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
H645IC
Manufacturer
Halo
Manufacturer's Part Number
H645IC
Description
6" All Slope Ic At Housing
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400501473 / 00662400501473
Weight per unit
5.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.63 (Each)
Standard Packaging
$394.52 (Per 4)
Resources
Images
 
 
H645IC - Large Image
 
H645IC - Small Image
 
H645IC - Large Image
Attachments
 
 
H645IC - Specification Sheet
Specifications Sheets
 
 
H645IC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
0.625 at (120V)
Number of Lamps
1
Ballast Type
N/A
Wattage
N/A
Lamp Type
PAR30L, R30, BR30 (Not Included)
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Description
6" ALL SLOPE IC AT HOUSING
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 in Height, 5.20 lb
Features
The Halo H645IC is designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with of ceiling pitch (2/12 to 12/12). H645IC is AIR-TITE(TM) sealed and gasketed to limit airflow between plenum and heated or air conditioned areas.
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, all-slope ceiling ic air-tite
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
Special Features
Got Nail!™ bar hangers
extra long description
CLS H645IC 6" ALL SLOPE IC HOUSING
Additional Information
Standards Met
UL/cUL Listed;RoHS Compliant
package quantity
40 CT;4 PK
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H645IC
GTIN
00662400501473
UPC
662400501473
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Housing
Packaging
Weight
5.20 lb
Weight per each
5.2099
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat