H7UICAT - 6" Universal Ic Air-Tite 120V Line Voltage

Halo

  • $68.96 (Each)
  • $68.96 (Each)

  • $413.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H7UICAT
Manufacturer
Halo
Manufacturer's Part Number
H7UICAT
Description
6" Universal Ic Air-Tite 120V Line Voltage
6" Housing Universal Ic Air-Tite 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400164753 / 00662400164753
Weight per unit
4.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.96 (Each)
Standard Packaging
$413.76 (Per 6)
Resources
Images
 
 
H7UICAT - Small Image
 
H7UICAT - Large Image
Attachments
 
 
H7UICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Wattage
N/A
Descriptions
Product Type
6" Air-Tite Universal Ic Housing
Description
6" UNIVERSAL IC AIR-TITE 120V LINE VOLTAGE
Long Description
6" Housing Universal IC Air-Tite 120V Line Voltage
Special Features
Got Nail!™ bar hangers
extra long description
CLS H7UICAT 6" AIR-TITE UNIVERSAL I
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7UICAT
GTIN
00662400164753
UPC
662400164753
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight per each
4.58
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;UL/cUL Listed for Feed Through;UL/cUL Listed for Insulation Contact;CSA Certified;Washington State Energy Code;California Title 24;AIR-TITE (TM) Certified ASTM E283;IECC Compliant;NY ECCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat